Zoro Homepage

Lifeline, 50 ft Length, Snap Hook, 310 lb. Weight Capacity

  • Mfr # AC215A2

  • Zoro # G0621297


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Weight Capacity
310 lb.
Color
White
Harness End Connection
Snap Hook
Max. Working Load
310 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC215A2
Zoro #
G0621297
UPC #
064825003100
Country of Origin
United States

Dimensions

Length
50 ft

Details

Item
Lifeline
Weight Capacity
310 lb.
Color
White
Harness End Connection
Snap Hook
Max. Working Load
310 lb.
Number of Rescue Rings
0

Description

Vertical Lifeline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.