Lower Mast Extension 33in, 450 Cap Lbs
- Mfr # 8518002
- Zoro # G405260457
product price:Â
$
4,053.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Silver
Material
Aluminum
Length
33 in
Confined Space Item
Lower Mast Extension
For Use With
Upper Offset Davit Mast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8518002
- Zoro #
- G405260457
- UPC #
- 840779004140
- Country of Origin
- United States
Dimensions
- Length
- 33 in
Details
- Item
- Lower Mast Extension
- Color
- Green, Silver
- Material
- Aluminum
- Confined Space Item
- Lower Mast Extension
- For Use With
- Upper Offset Davit Mast
- Weight Capacity
- 450 lb
Description
3M dbi-sala 8518002 lower mast extension 33in, 450 cap lbs8518002 confined space lower mast extensions are designed for use with our 8518001 and 8518006 offset davit masts. The extensions provide the flexibility to change the overall mast height of your system in the field. For added versatility, you can customize either one of these davit masts with up to two lower mast extensions, 90 in. 228.6 cm max length for 8518001 and 78 in. 198.1 cm max length for 8518006. The extensions are available in 21 in. 53.3 cm, 33 in. 83.8 cm, 45 in. 114.3 cm and 57 in. 144.8 cm lengths for maximum customization options and scenarios. Constructed from anodized and powder coated aluminum, these units are not only extremely lightweight, they are durable and built to last. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Dbi sala has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust dbi sala for the type of high quality, rugged systems that will ensure top performance when it is needed the most. 33 in. 83.8 cm lower davit mast extension fits confined space offset davit masts combine up to 2 extensions extends your davit mast height lightweight, corrosion resistant aluminum construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.