
M100 ADJUSTABLE MAST, 15- 25 FT
Mfr # 8530876
Zoro # G405952666
product price: $23,592.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Features
Temporary/Portable
Weight Capacity
310.0 lb
Height
15 - 25 ft
Length
4900.0 millimeters
Material
powder coated steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8530876
Zoro #
G405952666
UPC #
-
Country of Origin
United States
Dimensions
Height
15 - 25 ft
Length
4900.0 millimeters
Details
Item
Adjustable Mast
Features
Temporary/Portable
Weight Capacity
310.0 lb
Material
powder coated steel
Description
Adjustable Mast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.