Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobi-Lok Secondary Pad Vacuum Anchor

  • Mfr # 2200096

  • Zoro # G8227213


product price: $12,617.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Width
22 in
Attaches To
Smooth, Non-Porous Surface
Depth
6 in
PSI
80 to 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200096
Zoro #
G8227213
UPC #
00840779000982
Country of Origin
United States

Dimensions

Length
22 in
Width
22 in
Depth
6 in

Details

Attaches To
Smooth, Non-Porous Surface
PSI
80 to 150
Includes
Batteries, Carrying Case
Requires
Primary Pad
Standards
OSHA 1910.66, OSHA 1926.502
Item
Vacuum Anchor Pad
D-Ring Material
Stainless Steel
Plate Material
Rubber
Anchor Type
Secondary Pad
Power Source
Supplied Air Line
Accessory Type
Secondary Vacuum Pad
Workers per System
1
Anchor Installation
Reusable
Vacuum Anchor Application
General Industry
Attachment Point
Fixed D-Ring
Pressure
150 psi
Brand and Series
3M DBI-SALA Mobi-Lok
Series
Mobi-Lok
Housing Material
Plastic
Anchor Material
Aluminum
Vacuum Anchor Type
Secondary
Weight Capacity
310 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Compatible Attachment Surfaces
Smooth, Non-Porous Surface

Description

Vacuum Anchor Pad, Length 22 in, Vacuum Anchor Application General Industry, Weight Capacity 310 lb, Accessory Type Secondary Vacuum Pad, Mounting Type Vacuum Anchor, Compatible Attachment Surfaces Smooth, Non-Porous Surface, Power Source Supplied Air Line, Vacuum Anchor Type Secondary, Workers per System 1, Includes Batteries, Carrying Case, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Reusable, Anchor Material Aluminum, Attachment Point Fixed D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.