Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobi-Lok Vacuum Anchor with Air Bottle Attachment

  • Mfr # 2200095

  • Zoro # G8390015


product price: $24,230.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Width
22 in
Standards
OSHA 1910.140, OSHA 1926.502
Anchor Type
Self Contained
Includes
Batteries, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2200095
Zoro #
G8390015
UPC #
648250161449
Country of Origin
United States

Dimensions

Length
22 in
Width
22 in
Depth
6 in

Details

Standards
OSHA 1910.140, OSHA 1926.502
Anchor Type
Self Contained
Includes
Batteries, Carrying Case
PSI
80 to 150
Item
Vacuum Anchor System
D-Ring Material
Stainless Steel
Attaches To
Smooth, Non-Porous Surface
Plate Material
Rubber
Weight Capacity
310 lb
Vacuum Anchor Application
General Industry
Vacuum Anchor Type
Secondary
Series
Mobi-Lok
Anchor Installation
Reusable
Brand and Series
3M DBI-SALA Mobi-Lok
Anchor Material
Aluminum
Attachment Point
Fixed D-Ring
Housing Material
Plastic
Power Source
Air Cylinder, Supplied Air Line
Pressure
150 psi
Workers per System
1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Compatible Attachment Surfaces
Smooth, Non-Porous Surface
Accessory Type
Air Bottle

Description

Vacuum Anchor System, Length 22 in, Vacuum Anchor Application General Industry, Weight Capacity 310 lb, Accessory Type Air Bottle, Mounting Type Vacuum Anchor, Compatible Attachment Surfaces Smooth, Non-Porous Surface, Power Source Air Cylinder, Supplied Air Line, Vacuum Anchor Type Secondary, Workers per System 1, Includes Batteries, Carrying Case, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Anchor Material Aluminum, Attachment Point Fixed D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.