Zoro Homepage

Mobi-Lok Vacuum Anchor with Air Bottle Attachment

  • Mfr # 2200108

  • Zoro # G7973411


product price: $24,187.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Width
22 in
Includes
Batteries, Carrying Case
Standards
OSHA 1910.140, OSHA 1926.502
D-Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200108
Zoro #
G7973411
UPC #
00840779000876
Country of Origin
United States

Dimensions

Length
22 in
Width
22 in
Depth
6 in

Details

Includes
Batteries, Carrying Case
Item
Vacuum Anchor System
Standards
OSHA 1910.140, OSHA 1926.502
D-Ring Material
Stainless Steel
PSI
80 to 150
Attaches To
Smooth, Non-Porous Surface
Anchor Type
Self Contained
Plate Material
Rubber
Weight Capacity
310 lb
Power Source
Air Cylinder, Supplied Air Line
Vacuum Anchor Type
Secondary
Pressure
150 psi
Vacuum Anchor Application
Aviation
Attachment Point
Fixed D-Ring
Workers per System
1
Anchor Material
Aluminum
Brand and Series
3M DBI-SALA Mobi-Lok
Series
Mobi-Lok
Anchor Installation
Reusable
Housing Material
Plastic
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Compatible Attachment Surfaces
Smooth, Non-Porous Surface
Accessory Type
Air Bottle

Description

Vacuum Anchor System, Length 22 in, Vacuum Anchor Application Aviation, Weight Capacity 310 lb, Accessory Type Air Bottle, Mounting Type Vacuum Anchor, Compatible Attachment Surfaces Smooth, Non-Porous Surface, Power Source Air Cylinder, Supplied Air Line, Vacuum Anchor Type Secondary, Workers per System 1, Includes Batteries, Carrying Case, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Anchor Material Aluminum, Attachment Point Fixed D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.