Zoro Homepage

Mobi-Lok Vacuum Anchor without Air Bottle Attachment

  • Mfr # 2200094

  • Zoro # G8037757


product price: $22,040.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Width
6 in
Standards
OSHA 1910.140, OSHA 1926.502
D-Ring Material
Stainless Steel
Requires
Shop Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200094
Zoro #
G8037757
UPC #
00648250166147
Country of Origin
United States

Dimensions

Length
22 in
Width
6 in
Depth
22 in

Details

Item
Vacuum Anchor System
Standards
OSHA 1910.140, OSHA 1926.502
D-Ring Material
Stainless Steel
Requires
Shop Air
Anchor Type
Without Bottle Attachment
Attaches To
Smooth, Non-Porous Surface
PSI
80 to 150
Includes
Batteries, Carrying Case
Plate Material
Rubber
Pressure
150 psi
Attachment Point
Fixed D-Ring
Workers per System
1
Series
Mobi-Lok
Housing Material
Plastic
Power Source
Supplied Air Line
Vacuum Anchor Application
General Industry
Brand and Series
3M DBI-SALA Mobi-Lok
Anchor Material
Aluminum
Weight Capacity
310 lb
Vacuum Anchor Type
Secondary
Anchor Installation
Reusable
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Compatible Attachment Surfaces
Smooth, Non-Porous Surface

Description

Vacuum Anchor System, Length 22 in, Vacuum Anchor Application General Industry, Weight Capacity 310 lb, Accessory Type Not Applicable, Mounting Type Vacuum Anchor, Compatible Attachment Surfaces Smooth, Non-Porous Surface, Power Source Supplied Air Line, Vacuum Anchor Type Secondary, Workers per System 1, Includes Batteries, Carrying Case, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Anchor Material Aluminum, Attachment Point Fixed D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.