Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, Yellow, Steel

  • Mfr # 8000117

  • Zoro # G916555691


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 3/8 in
Color
Yellow
Anchor Material
Steel
Other Standards
OSHA
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000117
Zoro #
G916555691
UPC #
0840779175857
Country of Origin
United States

Dimensions

Overall Height
7 3/8 in
Height
7.38 in
Length
4.63 in

Details

Color
Yellow
Anchor Material
Steel
Other Standards
OSHA
Item
Mounting Bracket
Number of Mounting Holes
2
Includes Mounting Hardware
Yes
Attachment Point
Fixed D-Ring
For Use With
Davit System Connect
OSHA Standards Met
OSHA 1926.502, OSHA 29 CFR 1910.140
Confined Space Item
Davit System
Material
Steel

Description

Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.