Shop 3M DBI-SALA
See all product information
Create Account
Nano-Lok Edge Self-Retracting Lifeline, 7 ft Length, Quick-Connect, Steel, 1 Leg(s)
- Mfr # 3500296
- Zoro # G510457513
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Length
7 ft
Weight Capacity
420 lb
Color
Orange
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3500296
- Zoro #
- G510457513
- UPC #
- 00648250243640
- Country of Origin
- United States
Dimensions
- Length
- 7 ft
- Lifeline Length
- 7 ft
Details
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Color
- Orange
- Harness End Connection
- Quick-Connect
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Nano-Lok Edge
- Anchorage End Connection
- Comfort Grip Rebar Hook
- Anchoring Location
- Overhead Only
- SRL Housing Material
- Nylon Thermoplastic
- ANSI SRL Type
- SRL
- Lifeline Material
- Steel
- ANSI SRL Class (2021)
- Class 2
- RFID Equipped
- Yes
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI Standards Met
- ANSI Z359.14-2021
- Weight Capacity - Leading Edge Application
- 420 lb
- Anchorage End Connection Type
- Comfort Grip Rebar Hook
- Wire Color
- Orange
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Type Comfort Grip Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 7 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok Edge, ANSI Standards Met ANSI Z359.14-2021, Color Orange, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.