Nano-Lok Edge Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Steel, 1 Leg(s)

  • Mfr # 3500294

  • Zoro # G510457469


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft.
Weight Capacity
420 lb
Color
Orange
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3500294
Zoro #
G510457469
UPC #
00648250243626
Country of Origin
United States

Dimensions

Length
8 ft.
Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Orange
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok Edge
Anchorage End Connection
Rebar Hook
SRL Housing Material
Nylon Thermoplastic
Anchoring Location
Overhead Only
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 2
ANSI Standards Met
ANSI Z359.14-2021
Lifeline Material
Steel
ANSI SRL Type
SRL
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Weight Capacity - Leading Edge Application
420 lb
Anchorage End Connection Type
Rebar Hook

Description

Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok Edge, ANSI Standards Met ANSI Z359.14-2021, Color Orange, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.