Shop 3M DBI-SALA
See all product information
Create Account
Nano-Lok Personal Self Retracting Lifeline, Steel, 1 Leg(s), 420 lb Weight Capacity
- Mfr # 3100542
- Zoro # G009016900
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Blue
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3100542
- Zoro #
- G009016900
- UPC #
- 00648250242391
- Country of Origin
- United States
- Item
- Personal Self Retracting Lifeline
- Weight Capacity
- 420 lb
- Color
- Blue
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Nano-Lok
- Anchorage End Connection
- Swivel Snap Hook
- SRL Housing Material
- Nylon Thermoplastic
- Anchoring Location
- Overhead Only
- Visual Load Indicator
- Yes
- Minimum User Weight
- 130 lb
- Sealed
- Yes
- Anchorage End Connection Material
- Aluminum
- Anchorage End Connection Type
- Swivel Snap Hook
- ANSI SRL Type
- SRL-P
- Lifeline Material
- HPPE
- Rescue Mode
- Lower
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Rescue Method
- Self
- ANSI SRL Class (2021)
- Class 1
- RFID Equipped
- Yes
- ANSI Standards Met
- ANSI/ASSP Z359.14-2021
- Wire Color
- Blue
Dimensions
- Lifeline Length
- 6 ft
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Not Applicable, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.