Nano-Lok Self Retracting Lifeline, 11.0 ft Length, Quick-Connect, Steel, 2 Leg(s)

  • Mfr # 3100609

  • Zoro # G112217522


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Length
11.0 ft
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100609
Zoro #
G112217522
UPC #
00648250243107
Country of Origin
United States

Dimensions

Length
11.0 ft
Lifeline Length
11 ft
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
Nano-Lok
Anchorage End Connection
Snap Hook
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Lifeline Material
Nylon
ANSI SRL Type
SRL
Rescue Method
Assisted
ANSI SRL Class (2021)
Class 1
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
Other Standards
ASSP Z359.14-2021
ANSI Standards Met
ANSI Z359.14-2021
SRL Housing Material
Nylon Thermoplastic
RFID Equipped
Yes
Anchorage End Connection Type
Snap Hook
Sealed
Yes
Anchorage End Connection Material
Steel

Description

Self Retracting Lifeline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.