
Nano-Lok Self-Retracting Lifeline, 6 ft. Length, Quick-Connect, Steel, 2 Leg(s)
Mfr # 3100572
Zoro # G710457511
product price:Â $875.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
420 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3100572
Zoro #
G710457511
UPC #
00648250242735
Country of Origin
United States
Dimensions
Length
6 ft.
Lifeline Length
6 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
Nano-Lok
Anchoring Location
Overhead Only
SRL Housing Material
Nylon Thermoplastic
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI SRL Type
SRL
Lifeline Material
Synthetic Fiber
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Synthetic Fiber, Number of Legs 2, Weight Capacity 420 lb, Series Nano-Lok, ANSI Standards Met ANSI Z359.14-2021, Color Black, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.