
Nano-Lok Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Steel, 1 Leg(s)
Mfr # 3100573
Zoro # G510457520
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Length
8 ft.
Weight Capacity
420 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3100573
Zoro #
G510457520
UPC #
00648250242742
Country of Origin
United States
Dimensions
Length
8 ft.
Lifeline Length
8 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Snap Hook
Anchoring Location
Overhead Only
SRL Housing Material
Nylon Thermoplastic
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Class (2021)
Class 1
RFID Equipped
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection Type
Snap Hook
Lifeline Material
Synthetic Fiber
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Synthetic Fiber, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok, ANSI Standards Met ANSI Z359.14-2021, Color Black, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.