Nano-Lok Self Retracting Lifeline, 9 ft. Length, Quick-Connect, Steel, 1 Leg(s)

  • Mfr # 3100602

  • Zoro # G412217505


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Length
9 ft.
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100602
Zoro #
G412217505
UPC #
00648250243039
Country of Origin
United States

Dimensions

Length
9 ft.
Lifeline Width
3/4 in
Lifeline Length
9 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Rebar Hook
Rescue Method
Assisted
ANSI SRL Type
SRL
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
ANSI SRL Class (2021)
Class 1
Other Standards
ASSP Z359.14-2021
SRL Housing Material
Nylon Thermoplastic
ANSI Standards Met
ANSI Z359.14-2021
RFID Equipped
Yes
Lifeline Material
Nylon
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Sealed
Yes
Anchorage End Connection Type
Rebar Hook
Anchorage End Connection Material
Steel

Description

Self Retracting Lifeline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.