Nano-Lok Self Retracting Lifeline, 9.0 ft Length, Carabiner, Aluminum, 1 Leg(s)

  • Mfr # 3100605

  • Zoro # G312217506


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Length
9.0 ft
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100605
Zoro #
G312217506
UPC #
00648250243060
Country of Origin
United States

Dimensions

Length
9.0 ft
Lifeline Width
3/4 in
Lifeline Length
9 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Rebar Hook
Anchorage End Connection Material
Aluminum
Visual Load Indicator
Yes
SRL Housing Material
Nylon Thermoplastic
ANSI SRL Class (2021)
Class 1
RFID Equipped
Yes
ANSI SRL Type
SRL
ANSI Standards Met
ANSI Z359.14-2021
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Lifeline Material
Nylon
Anchorage End Connection Type
Rebar Hook
Rescue Method
Assisted
Anchoring Location
Overhead Only
Other Standards
ASSP Z359.14-2021
Sealed
Yes

Description

Self Retracting Lifeline

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.