Nano-Lok Self Retracting Lifeline, 9.0 ft Length, Quick-Connect, Steel, 1 Leg(s)

  • Mfr # 3100601

  • Zoro # G012217523


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Length
9.0 ft
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100601
Zoro #
G012217523
UPC #
00648250243022
Country of Origin
United States

Dimensions

Length
9.0 ft
Lifeline Width
3/4 in
Lifeline Length
9 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Rebar Hook
SRL Housing Material
Nylon Thermoplastic
RFID Equipped
Yes
ANSI SRL Type
SRL
ANSI Standards Met
ANSI Z359.14-2021
Other Standards
ASSP Z359.14-2021
Anchoring Location
Overhead Only
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Lifeline Material
Nylon
Rescue Method
Assisted
Visual Load Indicator
Yes
Sealed
Yes
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Rebar Hook

Description

Self Retracting Lifeline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.