Nano-Lok Self Retracting Lifeline, Carabiner, Aluminum, 1 Leg(s), 420 lb Weight Capacity
- Mfr # 3100593
- Zoro # G312217520
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3100593
- Zoro #
- G312217520
- UPC #
- 00648250242940
- Country of Origin
- United States
Dimensions
- Lifeline Width
- 3/4 in
- Lifeline Length
- 11 ft
Description
Self Retracting Lifeline
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.