Nano-Lok Self Retracting Lifeline, Quick-Connect, Steel, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 3100590

  • Zoro # G612217510


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100590
Zoro #
G612217510
UPC #
00648250242919
Country of Origin
United States

Dimensions

Lifeline Width
3/4 in
Lifeline Length
11 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Carabiner
Rescue Method
Assisted
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
RFID Equipped
Yes
ANSI SRL Class (2021)
Class 1
Visual Load Indicator
Yes
Other Standards
ASSP Z359.14-2021
Anchoring Location
Overhead Only
SRL Housing Material
Nylon Thermoplastic
ANSI SRL Type
SRL
Lifeline Material
Nylon
ANSI Standards Met
ANSI Z359.14-2021
Sealed
Yes
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Carabiner

Description

Self Retracting Lifeline

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products