Nano-Lok Self Retracting Lifeline, Quick-Connect, Steel, 1 Leg(s), 420 lb Weight Capacity
Mfr # 3100600
Zoro # G812217518
product price:Â $490.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Series
Nano-Lok
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3100600
Zoro #
G812217518
UPC #
00648250243015
Country of Origin
United States
Dimensions
Lifeline Width
3/4 in
Lifeline Length
9 ft
Details
Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Rebar Hook
ANSI SRL Class (2021)
Class 1
Other Standards
ASSP Z359.14-2021
Visual Load Indicator
Yes
Lifeline Material
Nylon
ANSI Standards Met
ANSI Z359.14-2021
RFID Equipped
Yes
ANSI SRL Type
SRL
SRL Housing Material
Nylon Thermoplastic
Anchoring Location
Overhead Only
Rescue Method
Assisted
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Anchorage End Connection Material
Aluminum
Sealed
Yes
Anchorage End Connection Type
Rebar Hook
Description
Self Retracting Lifeline
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.