Zoro Homepage

Nano-Lok Tie-Back Twin-Leg SRL

  • Mfr # 3101326

  • Zoro # G805810931


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Length
9 Feet
Weight Capacity
420 lbs. (190 kg)
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101326
Zoro #
G805810931
UPC #
-
Country of Origin
United States

Dimensions

Length
9 Feet

Details

Item
Tie-Back Twin-Leg SRL
Weight Capacity
420 lbs. (190 kg)
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502

Description

Tie-Back Twin-Leg SRL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products