Nano-Lok Twin-Leg Quick Connect Self Retracting Lifeline - Web, 6 ft Length, Single Pin Connector

  • Mfr # 3101277

  • Zoro # G204874336


product price:  $891.44
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
420 lbs. (190 kg)
Standards
ANSI Z359.14 Class A/B, OSHA 1926.502
Material
Web
Harness End Connection
Single Pin Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3101277
Zoro #
G204874336
UPC #
840779011964
Country of Origin
United States

Dimensions

Length
6 ft

Details

Item
Twin-Leg Quick Connect Self Retracting Lifeline - Web
Weight Capacity
420 lbs. (190 kg)
Standards
ANSI Z359.14 Class A/B, OSHA 1926.502
Material
Web
Harness End Connection
Single Pin Connector
Number of Legs
2
Series
Nano-Lok™
Anchorage End Connection
Rebar Hook
Includes
Nano-Lok™ Single Pin Connector
For Use With
Connected Safety ID Equipped
Housing Material
Nylon Thermoplastic
Hardware Material
Hook: Aluminum & Steel

Description

3m dbi-sala 3101277 nano-lok twin self retracting lifeline, 6'l, 420 cap lbs3101277 light on weight. Heavy on features. Focusing on strengthening the worker's comfort and safety as the highest priorities, the 3m dbi-sala nano-lok personal self-retracting lifeline unites light-weight design with industrial-strength durability and function. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. The nano-lok's smart activating brake system achieves fall clearance as low as 4ft.- providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls lightest ansi certified personal srl that allows for knee level tie-off smart activating brake system combines ansi class a & b to provide fall clearance as low as 4 ft.- up to 13 ft. Less than lanyards lightweight speed connect system reduces connect and disconnect time by up to 60% durable nitrile rubber energy absorber cover designed to last 4 times longer reduced energy abosorber size is more user friendly and convenient twin-leg, 6 ft. (1.8m) 3/4" (19mm) dyneema fiber and polyester web lifeline aaf 900lbs and maf 1,350lbs down to knee level tie-off for 310lbs. Capacity, 420lbs. Capcity shoulder height and higher aluminum self-locking snap hooks on lifelines 3m connected safety id (csid) equipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.