This item is Discontinued.

3M Dbi-Sala Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs 3101275

This item is Discontinued.

3M Dbi-Sala

Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs (Discontinued)

Mfr # 3101275
Zoro # G408620180
UPC # 840779011957
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101275
Zoro #
G408620180
UPC #
840779011957
Country of Origin
United States

Dimensions

Length
6 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Series
Nano-Lok
SRL Housing Material
Thermoplastic
Lifeline Material
Webbing

Description

6-foot 1.8m twin-leg lifelines with 3/4-inch 19mm Dynamo polyester web and aluminum carabineers, quick connector for harness mounting. Nano-Lok is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are more than 30 models to choose from to suit almost any application. Nano-Lok locks quickly, stopping a fall within Inch, providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.