Nano-Lok(TM) Harness Quick Connector, 4 1/4 in Length, 420 lb Weight Capacity
Mfr # 3100087
Zoro # G4360273
product price:Â $93.95
/ea
Free Shipping & Returns
Key Features
Series
Nano-Lok(TM)
Weight Capacity
420 lb
Standards
ANSI A10.32, ANSI Z359.1, OSHA
For Use With
Nano-Lok Twin Leg Self-Retracting Lanyards
Hardware Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3100087
Zoro #
G4360273
UPC #
00840779012039
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 1/4 in
Details
Item
Harness Quick Connector
Series
Nano-Lok(TM)
Weight Capacity
420 lb
Standards
ANSI A10.32, ANSI Z359.1, OSHA
For Use With
Nano-Lok Twin Leg Self-Retracting Lanyards
Hardware Material
Steel
Anchorage Hook Gate Opening
3/4"
Color
Gold
Tensile Strength
5000 lb.
RFID Equipped
No
Product Type
Twin-Leg Connector
Description
Harness Quick Connector, Length 4 1/4 in, Color Gold, For Use With Nano-Lok Twin Leg Self-Retracting Lanyards, Standards ANSI A10.32, ANSI Z359.1, OSHA, Hardware Material Steel, Product Type Twin-Leg Connector, Weight Capacity 420 lb, Includes Not Applicable, Line Material Not Applicable, Tensile Strength 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.