
P200 Comfort Vest Safety Harness, Medium/Large, 420 lbs. (190 kg), Pass-through Chest/
Mfr # 1161418
Zoro # G304948104
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lbs. (190 kg)
Harness Application
General Purpose; Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding
Chest Strap Buckles
Pass-through
Standards
ANSI Z359.11, OSHA 1926.502
Webbing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1161418
Zoro #
G304948104
UPC #
840779159994
Country of Origin
Canada
Details
Item
Comfort Vest Safety Harness
Harness Sizing
Medium/Large
Weight Capacity
420 lbs. (190 kg)
Harness Application
General Purpose; Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding
Chest Strap Buckles
Pass-through
Standards
ANSI Z359.11, OSHA 1926.502
Webbing Material
Polyester
Series
P200
With Belt
No
Harness Buckle Material
Zinc Plated Steel
Tensile Strength
3600 lbs./ANSI
Buckle Type
Parachute, Pass-through, Tongue Buckle
D Ring Locations
Back
Color
Black
Padding Location
Back
D Ring Material
Zinc Plated Steel
Includes Padding
Yes
Leg Strap Buckles
Tongue
D-Ring Locations
Back
Description
3m protecta 1161418 comfort vest-style harness, tongue-buckle & pass-through buckle, m/l1161418 hardware features hardware features include tongue-buckle leg connection, pass-thru chest connection, parachute torso buckle and a back d-ring. The back d-ring provides a general fall arrest device connection point and is included on all models of 3m protecta comfort vest-style harnesses. regulatory and standards compliance 3m protecta fall protection harnesses are designed for a maximum capacity of 420 lbs (190 kg), including the worker's body weight, clothing, tools and other accessories. These fall arrest systems meet the requirements of ansi z359.11; and osha 1910.140 and 1926.502. quality standards we rigorously test all our 3m fall protection safety products to ensure they meet global industry standards established by osha, msha, ansi, csa and ce. Our iso 9001-2008 certification and on-site iso 17025-accredited lab demonstrates our commitment to quality and safety. fundamentals of fall protection/osha regulations fall hazards pose a significant risk of serious injury or death for people working at height. Osha has set safety standards that help increase safety for employees whose jobs require working at heights. A personal fall protection system is critical to worker safety at height. osha-compliant personal fall protection systems typically include four components: anchorages, as defined by osha, are secure fall protection anchor points for attachment of lifelines, lanyards or deceleration devices, and are designed to remain secure under the forces generated during a fall arrest event. Anchorages vary by industry, job, type of installation and structure. body support refers to fall protection equipment that directly supports the worker's weight and maintains the body in a safe position. Worker comfort, fit and ease of use are key considerations in the selection of body support equipment such as a full body harness that a worker may nee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.