Parapet Wall Anchor, 22 in Length, 310 lb Weigth Capacity, Steel Anchor, D-Ring
Mfr # 8523178
Zoro # G4548914
product price:Â $1,272.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA, ANSI
Length
22 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8523178
Zoro #
G4548914
UPC #
00840779005819
Country of Origin
United States
Dimensions
Length
22 in
Width
15 in
Overall Length
22 in
Ring Inside Dia.
3 3/4 in
Ring Diameter
3 3/4 in
Ring Inside Diameter
3 3/4 in
Details
Item
Parapet Wall Anchor
Standards
OSHA, ANSI
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
D-Ring
Workers per System
1
Material
Zinc Plated Steel
Installation
Temporary
Attaches To
D-ring Anchorage Plate
Color
Silver
D-Ring Material
Zinc Plated Steel
Anchor Installation
Reusable
Adjustment Style
Threaded Knob
Brand and Series
3M DBI-SALA
Number of Bolts Included
3
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Description
Parapet Wall Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 3, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point D-Ring, Overall Length 22 in, Width 15 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Adjustment Style Threaded Knob, Mounting Type Clamp-On, Ring Inside Diameter 3 3/4 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.