Zoro Homepage

Part Rescue Tool, 310 lb, Steel, For Use With: First-Man-Up Pole

  • Mfr # 3500100

  • Zoro # G0614120


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Hardware Material
Steel
For Use With
First-Man-Up Pole
Includes
Snap Hook, Lanyard
Line Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500100
Zoro #
G0614120
UPC #
840779002047
Country of Origin
China

Details

Item
Part Rescue Tool
Weight Capacity
310 lb
Hardware Material
Steel
For Use With
First-Man-Up Pole
Includes
Snap Hook, Lanyard
Line Material
Nylon
Color
Yellow
Product Type
Rescue Tool

Description

Part Rescue Tool, Length Not Applicable, Color Yellow, For Use With First-Man-Up Pole, Standards Not Applicable, Hardware Material Steel, Product Type Rescue Tool, Weight Capacity 310 lb, Includes Snap Hook, Lanyard, Line Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.