Nano-Lok Personal Self Retracting Lifeline, Not Applicable, Steel, 1 Leg(s), 420 lb Weight Capacity
Mfr # 3100518
Zoro # G209016908
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Blue
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3100518
Zoro #
G209016908
UPC #
00648250242193
Country of Origin
United States
Dimensions
Lifeline Length
6 ft
Details
Item
Personal Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Carabiner
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
SRL Housing Material
Nylon Thermoplastic
ANSI SRL Type
SRL-P
Minimum User Weight
130 lb
Sealed
Yes
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Carabiner
Lifeline Material
HPPE
ANSI SRL Class (2021)
Class 1
Rescue Method
Self
Rescue Mode
Lower
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
RFID Equipped
Yes
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Description
Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Not Applicable, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.