Nano-Lok Personal Self Retracting Lifeline, Quick-Connect, Steel, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 3100541

  • Zoro # G809016902


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100541
Zoro #
G809016902
UPC #
00648250242384
Country of Origin
United States

Dimensions

Lifeline Length
6 ft

Details

Item
Personal Self Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Comfort Grip Rebar Hook
Anchoring Location
Overhead Only
SRL Housing Material
Nylon Thermoplastic
Visual Load Indicator
Yes
Sealed
Yes
Minimum User Weight
130 lb
ANSI SRL Type
SRL-P
Anchorage End Connection Material
Aluminum
Anchorage End Connection Type
Comfort Grip Rebar Hook
Lifeline Material
HPPE
Rescue Method
Self
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI SRL Class (2021)
Class 1
Rescue Mode
Lower
RFID Equipped
Yes
ANSI Standards Met
ANSI/ASSP Z359.14-2021

Description

Personal Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Comfort Grip Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.