Portable Davit Base, Green, Silver
- Mfr # 8518005
- Zoro # G0688348
product price:Â
$
4,642.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Silver
Load Capacity
450 lbs. (204 kg)
Finish
Galvanized
Base Mount Style
Freestanding
Base Features
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8518005
- Zoro #
- G0688348
- UPC #
- 840779006588
- Country of Origin
- United States
Dimensions
- Length
- 50 in
- Min. Base Width
- 37 in
- Max. Base Width
- 64 in
- Base Width
- 5 3/8 ft
- Minimum Base Width
- 3 1/8 ft
- Maximum Base Width
- 5 3/8 ft
- Fits Chest Size
- Offset Davit Mast
Description
Advanced 3 Piece Hoist System, Features Offset Davit Mast, Length 50 in, Color Green, Silver, Height Not Applicable, Mounting Location Floor, For Use With 27 1/2 in Maximum Offset Davit Mast, Compatible Component Lower Mast Extension, One-Piece Arm, Finish Galvanized, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Freestanding, Maximum Base Width 5 3/8 ft, Minimum Base Width 3 1/8 ft, Base Width 5 3/8 ft, Base Features Adjustable, Base Installation Portable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.