Positioning Lanyard, 8 ft. Length, Carabiner, Aluminum, 0 Leg(s), 310 lb. Weight Capacity
Mfr # 1234080
Zoro # G5261505
product price:Â $494.99
/ea
Free Shipping & Returns
Key Features
Length
8 ft.
Weight Capacity
310 lb.
Color
Yellow
Standards
OSHA 1910.268, 1926.502, 1926.959 and CSA Z259.11
Material
Nylon Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1234080
Zoro #
G5261505
UPC #
00648250169964
Country of Origin
United States
Dimensions
Length
8 ft.
Strap Width
1/2"
Lanyard Length
8 ft
Details
Item
Positioning Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
OSHA 1910.268, 1926.502, 1926.959 and CSA Z259.11
Material
Nylon Rope
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
0
Anchorage End Connection
Non Pertinent
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb. and 10,000 lbs
Hardware Material
Aluminum
For Use With
Full Body Harness
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
Carabiner
RFID Equipped
No
Type
Adjustable
Positioning Strap Material
Nylon
Lifeline Material
Kernmantle Rope
Description
Positioning Lanyard, Hardware Material Aluminum, For Pole Type Not Applicable, Weight Capacity 310 lb, Maximum Pole Diameter Not Applicable, Minimum Pole Diameter Not Applicable, Lanyard Material Nylon, Lanyard Length 8 ft, Positioning Strap Material Nylon, RFID Equipped No, Standards OSHA 1910.268(g), OSHA 1926.502, OSHA 1926.959
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.