Zoro Homepage

Power Tag Lines

  • Mfr # 8102101

  • Zoro # G0079674


product price: $5,492.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel
For Use With
Self Retracting Lifeline
Accessory Type
Remote Power Tagline
Includes Tie-Off Anchor Point
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102101
Zoro #
G0079674
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Power Tag Lines
Color
Yellow
Material
Steel
For Use With
Self Retracting Lifeline
Accessory Type
Remote Power Tagline
Includes Tie-Off Anchor Point
No
Series
DBI-SALA
Confined Space Component
Tagline
Weight Capacity
50 lbs. (22.7 kg)
Confined Space Item
Tagline

Description

Power Tag Lines, Accessory Type Remote Power Tagline, Includes Tie-Off Anchor Point No, Length Not Applicable, Color Yellow, For Use With Self Retracting Lifeline, Confined Space Component Tagline, Material Steel, Width Not Applicable, Height Not Applicable, Series DBI-SALA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.