Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Dbi-Sala PRO Aluminum Tripod AK105A

PRO Aluminum Tripod (Discontinued)

  • Mfr # AK105A
  • Zoro # G1278466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK105A
Zoro #
G1278466
UPC #
064825011105
Country of Origin
United States

Dimensions

Height Range
53 in to 8 ft
Base Radius Range
60 in to 105 in
Min. Base Radius
60 in
Max. Base Radius
105 in
Max. Height
8 ft
Min. Height
53 in
Maximum Base Radius
8 3/4 ft
Minimum Height
4 3/8 ft
Maximum Height
8 ft
Minimum Base Radius
5 ft

Details

Item
Tripod
Color
Silver
Confined Space Item
Tripod System
For Use With
Mechanical Winch, Self-Retracting Device
Weight Capacity
350 lb
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, OSHA 1910.66, OSHA 1926.502
Tripod Material
Aluminum
Includes Winch
No
Workers per System
1
Confined Space Component
Tripod
Includes Winch/SRL Bracket
No
Includes SRL
No
Brand and Series
3M Protecta Pro
Series
Pro
Entry Orientation
Vertical
Winch Weight Capacity
350 lb
SRL Weight Capacity
350 lb

Description

Tripod, Confined Space Component Tripod, Includes Not Applicable, For Use With Mechanical Winch, Self-Retracting Device, Minimum Base Radius 5 ft, Maximum Base Radius 8 3/4 ft, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity 350 lb, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 8 ft, System Includes Not Applicable, Minimum Height 4 3/8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.