Concrete Anchor, 4 ft Length, 310 lb Weigth Capacity, Polyester Anchor, Webbed Loop (Discontinued)
- Mfr # 2190058
- Zoro # G1272288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2190058
Zoro #
G1272288
UPC #
-
Country of Origin
Canada
Dimensions
Length
4 ft
Width
1 3/4 in
Overall Length
4 ft
Details
Item
Concrete Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Webbed Loop
Workers per System
1
Material
Polyester Web
Installation
Disposable
Color
Red
Anchor Installation
Permanent
Brand and Series
3M Protecta PRO(TM)
Series
PRO
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Polyester, Anchor Installation Permanent, Tensile Strength 5,000 lb, Attachment Point Webbed Loop, Overall Length 4 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Choker/Pass-Through, Series PRO, Workers per System 1, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.