Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO Confined Space Pulley

  • Mfr # AK020A1

  • Zoro # G0614391


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Aluminum
Height
5 in
Length
3 1/2 in
For Use With
Mfr. No. 8308005, Mfr. No. 8308006, Mfr. No. AA805AG, Mfr. No. AA805AG1, Mfr. No. AA805AG2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK020A1
Zoro #
G0614391
UPC #
064825011022
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 in
Length
3 1/2 in
Width
1 3/8 in
For maximum rope diameter
0.5 in
For minimum rope diameter
0.5 in

Details

Item
Confined Space Pulley
Color
Yellow
Material
Aluminum
For Use With
Mfr. No. 8308005, Mfr. No. 8308006, Mfr. No. AA805AG, Mfr. No. AA805AG1, Mfr. No. AA805AG2
Weight Capacity
420 lb
Standards
ANSI, OSHA
Tensile Strength
10,000 lb
Bearing Material
Bronze
Features
Self Closing/Locking Steel Carabiner
Series
PRO
Includes
Carabiner

Description

Confined Space Pulley, Bearing Material Bronze, Color Yellow, For Maximum Rope Diameter 0.5 in, For Minimum Rope Diameter 0.5 in, For Use With Mfr. No. 8308005, Mfr. No. 8308006, Mfr. No. AA805AG, Mfr. No. AA805AG1, Mfr. No. AA805AG2, Length 3 1/2 in, Sheave Outside Diameter Not Applicable, Standards ANSI, OSHA, Tensile Strength 10,000 lb, Weight Capacity 420 lb, Material Aluminum, Height 5 in, Width 1 3/8 in, Series PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.