Zoro Homepage

PRO Equipment Carrying and Storage Bag

  • Mfr # AK061A

  • Zoro # G3301037


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Accessory Type
Medium Equipment Bag
Height
18 in
Length
10 in
For Use With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK061A
Zoro #
G3301037
UPC #
064825011060
Country of Origin
China

Dimensions

Height
18 in
Length
10 in

Details

Item
Medium Equipment Bag
Color
Black
Accessory Type
Medium Equipment Bag
For Use With
Material
Durable nylon construction with PVC lining
Includes
Durable nylon construction with PVC lining

Description

Medium Equipment Bag, Accessory Type Medium Equipment Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.