Zoro Homepage

PRO Pack Shock Absorbing Lanyard, 6 ft Length, Snap Hook, 1 Leg(s)

  • Mfr # 1341050

  • Zoro # G604953730


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
130-310 lbs. (59-141kg)
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Material
Polyester Web
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341050
Zoro #
G604953730
UPC #
840779011513
Country of Origin
Canada

Dimensions

Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
130-310 lbs. (59-141kg)
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Material
Polyester Web
Harness End Connection
Snap Hook
Number of Legs
1
Series
PRO™ Pack
Anchorage End Connection
Snap Hook
Type
Adjustable
Hardware Material
Hook: Zinc Plated Steel

Description

3m protecta 1341050 pro shock absorbing lanyard, 6'l, 130-310 cap lbs1341050 our pro pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. Pro pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, pro lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs. 6 ft. (1.8m) adjustable single-leg lanyard lightweight user friendly design pvc shock pack with protected label abrasion resistant polyester webbing energy absorbing design limits fall arrest forces user friendly self locking snap hooks at each end impact indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products