Shock Pack, 6 in Length, Snap Hook, 1 Leg(s)

  • Mfr # 1341001

  • Zoro # G908619776


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Length
6 in
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1341001
Zoro #
G908619776
UPC #
76308400439
Country of Origin
Canada

Dimensions

Length
6 in
Width
1-3/4 in
Size
One size

Details

Item
Shock Pack
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook

Description

All PRO Shock Absorbing lanyards feature durable polyester webbing and an energy absorbing design that limits fall arrest forces to 900 lbs. or less. Protecta PRO lanyards now featuring 3600 lbs. gated hooks meeting ANSI Z359Specification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.