Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO Stretch 100% Tie-off Shock-absorbing Lanyard, 6 ft Length, Snap Hook, 2 Leg(s)

  • Mfr # 1340141

  • Zoro # G004953781


product price: $361.79
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
130-310 lbs. (59-141kg)
Color
Red
Material
Polyester Tubular Web
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1340141
Zoro #
G004953781
UPC #
840779011384
Country of Origin
Canada

Dimensions

Length
6 ft

Details

Item
100% Tie-off Shock-absorbing Lanyard
Weight Capacity
130-310 lbs. (59-141kg)
Color
Red
Material
Polyester Tubular Web
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
2
Series
PRO™ Stretch
Anchorage End Connection
Snap Hook
Hardware Material
Hook: Zinc Plated Steel
Type
Variable/Elastic

Description

3m protecta 1340141 pro stretch shock absorbing lanyard, 6'l, 130-310 cap lbs1340141 pro stretch shock absorbing lanyards provide high quality compliance at an economical price and incorporate a unique stretchable design. They offer complete freedom of movement while reducing trip fall hazards, dragging or snagging by expanding to 6 ft. (1.8m) when taut and automatically contracting to 4-1/2 ft. (1.4m) in reaction to the worker's movements. The design is lightweight and provides added comfort and safety. The unique inner core begins to extend and absorb energy once subjected to a fall, and limits the fall arrest forces to safe levels. A built-in impact indicator provides easy visual evidence if the shock has been involved in a fall. All protecta lanyards feature high strength, durable and corrosion resistant materials to stand-up to demanding jobsites. 6 ft. (1.8m) double-leg 100% tie-off single-leg lanyard stretches in reaction to your movements abrasion resistant polyester tubular webbing user friendly self locking snap hooks at each end energy absorbing design limits fall arrest forces built-in impact indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.