
Protecta Construction Style Harness, Back & Side D-Rings, S
Mfr # 1161308
Zoro # G004948091
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Leg Strap Buckles
Tongue
Weight Capacity
420 lb
Chest Strap Buckles
Pass-Thru
Harness Sizing
S
Harness Application
Positioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1161308
Zoro #
G004948091
UPC #
840779159352
Country of Origin
Canada
Details
Leg Strap Buckles
Tongue
Weight Capacity
420 lb
Chest Strap Buckles
Pass-Thru
Harness Sizing
S
Harness Application
Positioning
Webbing Material
Polyester
Description
3M protecta 1161308 construction style harness, back & side d-rings, s1161308 hardware features include tongue-buckle leg connection, pass-thru chest connection, parachute torso buckle, a back d-ring, side d-rings. The back d-ring provides a general fall arrest device connection point and is included on all models of 3M protecta construction-style positioning harnesses. Side d-rings located on hips are used for attachment of positioning devices to allow workers use of both hands. Regulatory and standards compliance 3M protecta fall protection harnesses are designed for a maximum capacity of 420 lbs 190 kg, including the worker's body weight, clothing, tools and other accessories. These fall arrest systems meet the requirements of ansi z359.11; and osha 1910.140 and 1926.502. Quality standards we rigorously test all our 3Mfall protection safety products to ensure they meet global industry standards established by osha, msha, ansi, csa and ce. Our iso 9001-2008 certification and on-site iso 17025-accredited lab demonstrates our commitment to quality and safety. Fundamentals of fall protection/osha regulations fall hazards pose a significant risk of serious injury or death for people working at height. Osha has set safety standards that help increase safety for employees whose jobs require working at heights. A personal fall protection system is critical to worker safety at height. Osha-compliant personal fall protection systems typically include four components: anchorages, as defined by osha, are secure fall protection anchor points for attachment of lifelines, lanyards or deceleration devices, and are designed to remain secure under the forces generated during a fall arrest event. Anchorages vary by industry, job, type of installation and structure. Body support refers to fall protection equipment that directly supports the worker's weight and maintains the body in a safe position. Worker comfort, fit and ease of use are key considerati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.