Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protecta ECTA PRO Welders Harness, Tongue Buckle, 420 Cap Lbs, XL

  • Mfr # 1191384

  • Zoro # G104948076


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Leg Strap Buckles
Tongue
Harness Style
Vest
Includes Padding
No
Weight Capacity
420 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1191384
Zoro #
G104948076
UPC #
648250168028
Country of Origin
Canada

Details

Harness Sizing
XL
Leg Strap Buckles
Tongue
Harness Style
Vest
Includes Padding
No
Weight Capacity
420 lbs.
D-Ring Locations
Back

Description

3M protecta 1191384 ecta pro welders harness, tongue buckle, 420 cap lbs, xl1191384 with designs that incorporates improved fit, updated colors, and durable yet lightweight construction, pro harnesses provide greater comfort and added safety which translates to reduced worker fatigue and increased productivity. Protecta has many of the same features as higher priced equipment, such as ergonomic design, impact indicators, serial numbers, steel hardware and options for specialized needs and budgets. Go with pro gear incorporating exceptional performance and value - compliance has never been so easy or economical back d-ring tongue buckle leg straps parachute torso adjusters heat resistant and flame retardant webbing built-in lanyard keepers impact indicator protected labels protected labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.