
Protecta PRO Chain Rebar/Positioning Lanyard, 22 in. Long, 310 Cap Lbs
Mfr # 1350200
Zoro # G104953742
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Length
22 Inch
Weight Capacity
310 lbs. (141 kg)
Color
Silver
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1350200
Zoro #
G104953742
UPC #
840779011612
Country of Origin
Canada
Dimensions
Length
22 Inch
Details
Weight Capacity
310 lbs. (141 kg)
Color
Silver
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Anchorage End Connection
Rebar Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.