PROTECTA Rebel 15' 3/16 Galvanized Steel Wire Rope, Swiveling Steel Snap Hook

  • Mfr # 3590019

  • Zoro # G305302448


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Length
15 Feet
Weight Capacity
310 lbs. (141 kg)
Color
Red
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590019
Zoro #
G305302448
UPC #
840779105755
Country of Origin
United States

Dimensions

Length
15 Feet

Details

Weight Capacity
310 lbs. (141 kg)
Color
Red
Standards
ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502

Description

3M protecta rebel 15' 3/16in galvanized steel wire rope, swiveling steel snap hook3590019 protecta represents a major improvement in economy self retracting lifelines srl. Employers can economically replace simple lanyards with the versatility and added safety of an srl. The rugged aluminum housing and stainless steel working components can withstand rough use, yet is extremely lightweight. The compact design incorporates a smooth case with rounded corners for added comfort and ease of use. An srl's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Swiveling anchorage loop and carabiner 15 ft. 4.5m 3/16in 5mm galvanized steel wire rope lifeline self-locking swiveling snap hook on lifeline compact, lightweight design tough and impact resistant stackable thermoplastic housing quick activating speed sensing brake system high capacity external energy absorber and impact indicator several configurations available kevlar/nomex covered external energy absorber and impact indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.