Zoro Homepage

Protecta Rebel Self Retracting Lifeline, 50'L, 420 Cap Lbs

  • Mfr # 3590560

  • Zoro # G104874399


product price: $1,436.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft.
Weight Capacity
420 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590560
Zoro #
G104874399
UPC #
840779071821
Country of Origin
United States

Dimensions

Length
50 ft.

Details

Weight Capacity
420 lbs.

Description

3M protecta 3590560 rebel self retracting lifeline, 50'l, 420 cap lbs3590560 the protecta self retracting lifeline srl line is built to last providing an economical fall protection solution without compromising performance or safety. Protecta srl's feature a 420 pound 190 kg user capacity, a robust design to ensure longevity and are available in lengths from 6 ft. 1.8m to 100 ft. 30.5m. Available in either aluminum or composite housing models, these srl's are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Protecta is designed with the worker in mind, featuring a stackable space maximizing design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An srl's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Rugged aluminum housing stackable housing design built-in carrying handle 50 ft. 15.2m 3/16in 5mm galvanized steel cable lifeline swiveling self-locking snap hook with impact indicator speed sensing all metal brake system internal energy absorption system reserve lifeline system side lifeline exit with ergonomic handle high strength, corrosion resistant components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.