Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protecta Twin-Leg Self Retracting Lifeline, Steel Snap Hook, 6'

  • Mfr # 3100412

  • Zoro # G504874388


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb
Color
Red
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100412
Zoro #
G504874388
UPC #
840779104031
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Weight Capacity
310 lb
Color
Red
Number of Legs
2

Description

3M protecta twin-leg self retracting lifeline, steel snap hook, 6'3100412 our protecta personal self retracting lifelines srl's represent a major improvement in economy line srl's. Employers can economically replace simple lanyards with the versatility and added safety of a 6 ft. 1.8m srl. Protecta personal srl's are ergonomically designed for ease of use and are ideal for direct connection to most harnesses. The compact and lightweight design is barely noticeable on your back and stays out of the worker's way. In addition, tension is always kept on the lifeline, which reduces dragging, snagging and trip falls. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are several models to choose from to suit your application. These protecta srl's lock quicklystopping falls within inches providing more protection at low heights. Twin-leg 100% tie-off design triple locking carabiner connects srl's to form twin-leg system 6 ft. 1.8m twin-leg lifelines with 1in 2.5cm polyester web self-locking snap hook on each lifeline compact, lightweight design tough and impact resistant thermoplastic housing swiveling anchorage loops quick activating speed sensing brake systems high capacity external energy absorbers and impact indicators several configurations available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.