Zoro Homepage

Protecta Vest Style Harness , Back D-Ring, Tongue Buckle Legs, M/L

  • Mfr # 1161542

  • Zoro # G304948135


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161542
Zoro #
G304948135
UPC #
840779161027
Country of Origin
Canada

Description

3M protecta 1161542 vest style harness , back d-ring, tongue buckle legs, m/l1161542 hardware features include tongue-buckle leg connection, pass-thru chest connection, parachute torso buckle, and a back d-ring. The back d-ring provides a general fall arrest device connection point and is included on all models of 3M protecta vest-style harnesses. Regulatory and standards compliance 3M protecta fall protection harnesses are designed for a maximum capacity of 420 lbs 190 kg, including the worker's body weight, clothing, tools and other accessories. These fall arrest systems meet the requirements of ansi z359.11; and osha 1910.140 and 1926.502. Quality standards we rigorously test all our 3Mfall protection safety products to ensure they meet global industry standards established by osha, msha, ansi, csa and ce. Our iso 9001-2008 certification and on-site iso 17025-accredited lab demonstrates our commitment to quality and safety. Fundamentals of fall protection/osha regulations fall hazards pose a significant risk of serious injury or death for people working at height. Osha has set safety standards that help increase safety for employees whose jobs require working at heights. A personal fall protection system is critical to worker safety at height. Osha-compliant personal fall protection systems typically include four components: anchorages, as defined by osha, are secure fall protection anchor points for attachment of lifelines, lanyards or deceleration devices, and are designed to remain secure under the forces generated during a fall arrest event. Anchorages vary by industry, job, type of installation and structure. Body support refers to fall protection equipment that directly supports the worker's weight and maintains the body in a safe position. Worker comfort, fit and ease of use are key considerations in the selection of body support equipment such as a full body harness that a worker may need to wear for extended periods durin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.