Shop 3M DBI-SALA
See all product information
Create Account
Protecta Vest-Style Harness, Pass-Through Buckle, S
- Mfr # 1161570
- Zoro # G704948087
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Small
Weight Capacity
420 lb
D-Ring Locations
Back
Chest Strap Buckles
Pass Through
Leg Strap Buckles
Pass Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1161570
- Zoro #
- G704948087
- UPC #
- 840779161577
- Country of Origin
- Canada
Details
- Harness Sizing
- Small
- Weight Capacity
- 420 lb
- D-Ring Locations
- Back
- Chest Strap Buckles
- Pass Through
- Leg Strap Buckles
- Pass Through
- Standards
- ANSI Z359.11, OSHA 1926.502
- Webbing Material
- Polyester
- Includes Padding
- Yes
Description
3M protecta 1161570 vest-style harness, pass-through buckle, s1161570 hardware features include pass-thru leg connection, pass-thru chest connection, parachute torso buckle and a back d-ring. The back d-ring provides a general fall arrest device connection point and is included on all models of 3M protecta vest-style harnesses. Regulatory and standards compliance 3M protecta fall protection harnesses are designed for a maximum capacity of 420 lbs 190 kg, including the worker's body weight, clothing, tools and other accessories. These fall arrest systems meet the requirements of ansi z359.11; and osha 1910.140 and 1926.502. Quality standards we rigorously test all our 3Mfall protection safety products to ensure they meet global industry standards established by osha, msha, ansi, csa and ce. Our iso 9001-2008 certification and on-site iso 17025-accredited lab demonstrates our commitment to quality and safety. Fundamentals of fall protection/osha regulations fall hazards pose a significant risk of serious injury or death for people working at height. Osha has set safety standards that help increase safety for employees whose jobs require working at heights. A personal fall protection system is critical to worker safety at height. Osha-compliant personal fall protection systems typically include four components: anchorages, as defined by osha, are secure fall protection anchor points for attachment of lifelines, lanyards or deceleration devices, and are designed to remain secure under the forces generated during a fall arrest event. Anchorages vary by industry, job, type of installation and structure. Body support refers to fall protection equipment that directly supports the worker's weight and maintains the body in a safe position. Worker comfort, fit and ease of use are key considerations in the selection of body support equipment such as a full body harness that a worker may need to wear for extended periods during a work day. Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.