Zoro Homepage

Protecta(R) Positioning Harness, L, 420 lb., Back, Front, Side D-Ring

  • Mfr # AB17610

  • Zoro # G1277495


product price: $67.15
/ea

Key Features

Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning
Standards
ANSI Z359.11,OSHA 1926.502
Webbing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB17610
Zoro #
G1277495
UPC #
064825002844
Country of Origin
Mexico

Details

Item
Positioning Harness
Harness Sizing
L
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning
Standards
ANSI Z359.11,OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness D-Ring Material
Zinc Plated Steel
Harness Color
Blue
With Belt
No
Leg Strap Buckles
Pass-thru
Harness Style
Vest

Description

Harn Pt Xo 4Dh Lg,First, Specialty Working Conditions Not Applicable, Harness Sizing L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.