Zoro Homepage

PRO(TM) Pack Shock Absorbing Lanyard, 4 ft. Length, Snap Hook, 1 Leg(s)

  • Mfr # 1341102

  • Zoro # G1271938


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lbs. (59-141kg)
Color
Red
Material
Polyester Tubular Web
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341102
Zoro #
G1271938
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.

Details

Item
Shock Absorbing Lanyard
Weight Capacity
130-310 lbs. (59-141kg)
Color
Red
Material
Polyester Tubular Web
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
Series
PRO(TM) Pack
Anchorage End Connection
Snap Hook
Max. Working Load
310 lb.
Hardware Material
Hook: Zinc Plated Steel
Type
Fixed
Number of Rescue Rings
0

Description

S/A Pro El 4 952573 Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.