PRO(TM) Pack Shock Absorbing Lanyard, 6 ft Length, Snap Hook, 2 Leg(s)
Mfr # 1342201
Zoro # G1271965
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
130-310 lbs. (59-141kg)
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Material
Polyester Web with Polyester Tubular Web
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1342201
Zoro #
G1271965
UPC #
840779047093
Country of Origin
United States
Dimensions
Length
6 ft
Details
Item
Shock Absorbing Lanyard
Weight Capacity
130-310 lbs. (59-141kg)
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Material
Polyester Web with Polyester Tubular Web
Harness End Connection
Snap Hook
Number of Legs
2
Series
PRO(TM) Pack
Anchorage End Connection
Rebar Hook
Harness Hook Type
Carabiner
Max. Working Load
310 lb.
Shock Absorbing Lanyard Type
Tie Back
Hardware Material
Hook: Zinc Plated Steel
Type
Fixed
Number of Rescue Rings
0
Description
S/A Pro Tie B 100 6 9502573,2 2000118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.